£23.34
Ex VAT
£28.01
Inc VAT
Product Details
Product Specification
Series J400 HSS Drill Blanks
Inch
Jobber length blank hardened and ground all over. Accurately ground without back taper.
Diameter tolerance: h8. Manufactured to DIN 338.
Attribute | Value |
---|---|
Brand | Sherwood |
Diameter | 1-1/32in. |
Diameter Tolerance | h8 |
EAN | 5036140386266 |
ECLASS Code | 21010101 |
Material | High Speed Steel |
Overall Length | 125mm |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |