£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Precision machined, fully hardened and ground to give maximum surface contact.
Features and Benefits
• Precision machined to give maximum surface contact
• Fully hardened and ground for increased durability
Standards
• Morse Taper to DIN 228
• Chuck taper to DIN 238
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140108424 |
ECLASS Code | 36609229 |
Length | 95mm |
Mount | 2 JT |
Product Type | Drill Chuck Arbors |
Shank Type | 1MT |
UNSPSC Code | 27112811 |
Weight | 80g |