£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Bridgeport Drive to Jacobs Taper
Precision machined, fully hardened and ground to give maximum surface contact.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140108622 |
ECLASS Code | 36609229 |
Length | 130mm |
Mount | 1 JT |
Product Type | Drill Chuck Arbors |
Shank Type | R8 |
UNSPSC Code | 27112811 |
Weight | 420g |