£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
These drill chuck keys are ideal for use with stationary, as well as corded and cordless drills.
Features and Benefits
• Precision crafted
• T Handles
• Nickel plated
• Easy to use
Typical Applications
• Tightening chucks
Attribute | Value |
---|---|
Brand | Rohm |
EAN | 4019208012322 |
Handle Style | T Bar |
Key Number | S4 |
Length | 55mm |
MFR Part No. | 25839 |
UNSPSC Code | 27111727 |
Weight | 115g |