£104.00
Ex VAT
£124.80
Inc VAT
Product Details
Product Specification
Prima I Key Type Drill Chuck
Impact-resistant key-type drill chuck. Conical/threaded mount
with DIN ISO 10887 (toothing in acc. with DIN 6349). Prima I for use on stationary drills and machine tools
Features
• For clockwise and counterclockwise rotation.
• Thread or taper mount for maximum drive force and precision
• Increased clamping force due to proven transmission principle from
sprocket and drill chuck key
• Universally applicable for stationary box column drills, machine tools
• High concentricity of up to 0.15 mm
Attribute | Value |
---|---|
Brand | Rohm |
Chuck Type | Keyed |
Diameter | 56.5 |
EAN | 4019208018218 |
ECLASS Code | 21020490 |
Key Number | S3 |
Length Closed/Open | 79 - 98mm |
MFR Part No. | 72827 |
Mount | J3 |
UNSPSC Code | 27112807 |