£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
SUPRA-I
Heavy industrial drill chucks for drilling machines and and-operated drills
Features
• Rapid clamping and releasing of the drilling Tools without key.
• Self-clamping flat jaw drill chuck with metal sleeve.
• Highest concentricity of up to 0.12 mm
• Increase in the clamping force proportional to the cutting force by the automatic re-clamping function
• Easy and quick clamping of tools
• Strong retaining ring
• Functional components made from steel
Attribute | Value |
---|---|
Brand | Rohm |
Chuck Type | Keyless |
Diameter | 46 |
EAN | 4019208189857 |
ECLASS Code | 21020490 |
Length Closed/Open | 94 - 102.5mm |
MFR Part No. | 871054 |
Mount | J6 |
UNSPSC Code | 27112807 |