£93.49
Ex VAT
£112.19
Inc VAT
Product Details
Product Specification
SUPRA-S Quick-action Drill Chucks
A self tightening flat jaw drill chuck suitable for stationary and hand-operated drills.
Features
• Strong retaining ring
• Manufactured from steel
• Hardened and superfinished
• Only suitable for clockwise rotation
Benefits
• Concentricity of up to 0.17 mm
• Increase in the clamping force proportional to the cutting force by the re-tightening function
• Easy and quick clamping of tools
Attribute | Value |
---|---|
Brand | Rohm |
Chuck Type | Keyless |
Diameter | 46 |
EAN | 4019208057910 |
ECLASS Code | 21020490 |
Length Closed/Open | 88.5-98.5mm |
MFR Part No. | 871057 |
Mount | B16 |
UNSPSC Code | 27112807 |