£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
Chuck Key for GSB 18-2 110V Hammer Drill
Attribute | Value |
---|---|
Brand | Bosch |
Capacity | 13.0mm |
Chuck Type | Keyed |
EAN | 3165140002639 |
ECLASS Code | 21020490 |
MFR Part No. | 1608571062 |
Mount | 1/2 x 20 UNF |
UNSPSC Code | 27112807 |