£45.79
Ex VAT
£54.95
Inc VAT
Product Details
Product Specification
Product Documents
13mm (1/2in) x 20UNF Single Metal Sleeved Key-less Drill Chuck
Class leading ease-of-use, efficiency and durability from DeWalt.
Features and Benefits
• Durable body
• Single/twin sleeved
• Carbide jaws for extra grip
Attribute | Value |
---|---|
Brand | DeWalt |
Capacity | 13.0mm |
Chuck Type | Keyless |
Diameter | 1/2in. x 20 UNF |
EAN | 5035048060261 |
ECLASS Code | 21020490 |
MFR Part No. | DT7046-QZ |
Mount | 1/2" x 20 UNF |
UNSPSC Code | 27112807 |