Iscar

SOMX 060304-DT INSERT GRADE IC808

SKU:

ISC1316700M

MPN:

5507880

£0

(Inc VAT)

pack of 10

Available.

Call 0800 022 4455 for latest delivery details.


    Overview

    SOMX-DT Inserts for DR drills with DT chipformer for medium-to-high feeds general use applications.

    Features and Benefits
    • Hard construction with excellent chipping resistance
    • "SUMO TEC" TiAlN PVD coating for prolonged tool life
    • High wear resistance

    Specifications
    • Grade : IC808
    • recommended for a very wide range of materials.
    • ISO Range - P/M/K (P15-P30)(M20-M30)
    • ISO Range - H/S/N (H10-H20)(S10-S25)
    • Grade or Coating Type: PVD
    • Coating Layers: TiAlN/AlTiN+TiN

    Typical applications
    • Hole drilling
    • Steel
    • Cast iron

    Brand
    Iscar
    eclassCode
    21010901