Europa

1363230500 5mm SHORT HX2 END MILL PLAIN TiALN

SKU:

EPA1610145A

MPN:

1363230500

£25.49

Ex VAT

£30.59

Inc VAT

IN STOCK (1)

    Product Details

    Europa HX2 1363230500 Carbide End Mills for silent and improved machining, for Stainless Steel, Titanium and Inconel.


    Product Specification
    Attribute
    Value

    Brand

    Europa

    ECLASS Code

    21010590

    Flute Length

    10mm

    Material

    Carbide

    MFR Part No.

    1363230500

    Overall Length

    54mm

    UNSPSC Code

    27112803