(Unbranded)

278 1600N4-1.0RB 16mm 5FLE/M 1mm RAD COATED

SKU:

CTL1611519C

MPN:

278 1600N4-1.0RB

Cromwell Logo

£237.00

Ex VAT

£284.40

Inc VAT

OUT OF STOCK

    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Cutter Diameter

    16mm

    ECLASS Code

    21010500

    End Mill Type

    End Mill

    Length Type

    Corner Radius

    Material

    Carbide

    Number of Flutes

    5

    UNSPSC Code

    23241614