SKU:
DOR1612236J
MPN:
6706934
£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Product Documents
Series S262 Carbide 4FL Short Series End Mill - AlCrN Coated - Metric
Unequal Pitch End Mill
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Corner Radius | 0.3mm |
Cutter Diameter | 8mm |
Cutter Diameter Tolerance | h9 |
Cutting Direction | Right Hand |
EAN | 7320760684832 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | AlCrN |
Flute Length | 20mm |
Flute Type | Helical |
Length Type | Corner Radius |
Material | Carbide |
MFR Part No. | S2628.0XR0.3 |
Number of Flutes | 4 |
Overall Length | 64mm |
Series | S262 |
Shank Diameter | 8mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241614 |