SKU:
GUR1613112C
MPN:
05535 012.000
£58.69
Ex VAT
£70.43
Inc VAT
Product Details
Product Specification
Series 5535 Designed for general-purpose universal milling with a 35/38° unequal helix. their Unique FIREX© Coating is applied in Guhring's own coating plants using the PVD process. All round coating can achieve two to three times the performance of TiN, and considerably better than TiALn. Has excellent heat resistance as well as high toughness, therefore it is well-suited for interrupted cutting.
Features and Benefits
• Unique FIREX© coating achieves two to three times the performance of TiN
• Durable carbide construction
• Excellent heat resistance propeties
• High toughness and durability
Specification
• Series 5535
• FIREX© coating
• Helix angle 35/38°
• Centre cutting
• Cutting diameter to h10
• DIN 6527L
Typical Applications
• Universal milling
• Steel
• Cast iron
Attribute | Value |
---|---|
Brand | Guhring |
Cutter Diameter | 12mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 4031093579643 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | FIREX© |
Flute Length | 26mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Carbide |
MFR Part No. | 05535 012.000 |
Number of Flutes | 4 |
Overall Length | 83mm |
Plunge Type | Centre Cutting |
Series | 5535 |
Shank Diameter | 12mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 6527L |
UNSPSC Code | 23241614 |