SKU:
SHR0615184Y
MPN:
0615184Y
£24.59
Ex VAT
£29.51
Inc VAT
Product Details
Product Specification
Regular Series Type E411T.
Used for profile milling and producing open slots. Bright finish. Flute type : 30° helix.
Manufactured to BS 122 : Part 4 : 1980.
Metric Tolerances:
Diameter: up to 38.00mm. Tolerance: +0.0630, -0.0130.
Diameter: Over 38.00mm. Tolerance: +0.1250, -0.0000.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 1.5mm |
Cutter Diameter Tolerance | k10 |
Cutting Direction | Right Hand |
EAN | 5036140176058 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Bright |
Flute Length | 2mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
Number of Flutes | 4 |
Overall Length | 51mm |
Plunge Type | Non-centre Cutting |
Series | E411T |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Threaded |
Standards Met | BS 122 |
UNSPSC Code | 23241614 |