£23.19
Ex VAT
£27.83
Inc VAT
Product Details
Product Specification
This carbide end mill is suited for milling into steels, non-ferrous materials, cast iron and high-temperature super alloys. Finished with an NXT coating, the product is strong and durable.
Features and Benefits
• Manufactured from high-quality carbide for durability
• NXT coated for bolstered strength
• Highly versatile and suited for use on an array of materials
Typical Applications
• Suited for use when milling into steels including hardened and stainless steels, non-ferrous materials, cast iron as well as high-temperature super alloys
Attribute | Value |
---|---|
Brand | Seco |
Cutter Diameter | 4mm |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | NXT |
Flute Length | 11mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Carbide |
MFR Part No. | 2927308 |
Number of Flutes | 3 |
Overall Length | 57mm |
Plunge Type | Centre Cutting |
Shank Diameter | 6mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |