Sherwood

HSS Threaded Shank Multi Flute End Mills - Metric

44 Variations

Short series E410T used for profile milling and producing open slots. Manufactured from high speed steel with a bright finish for improved durability and cutting performance.

Features and Benefits
• High speed steel construction for improved stock removal
• 4 flutes for improved cutting performance
• Excellent heat and wear resistance properties

Typical Applications
• Milling

Standards
• BS 122: Part 4: 1980




Bright finish. Flute type : 30° helix.
Manufactured to BS 122 : Part 4 : 1980.

METRIC TOLERANCES:
Diameter: up to 38.00mm. Tolerance: +0.0630, -0.0130.
Diameter: Over 38.00mm ~. Tolerance: +0.1250, -0.0000.

Sort By:
Most Popular

Rows per page:

25

1-25 of 33

Rows per page:

25

1-25 of 33