£96.80
Ex VAT
£116.16
Inc VAT
Product Details
Product Specification
75 Approach for negative square inserts.
Attribute | Value |
---|---|
Approach Angle | 75 |
Brand | Indexa |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 16mm |
EAN | 5036140283343 |
ECLASS Code | 21019107 |
Insert Holding Type | Top Clamp |
Insert Shape | Square |
Insert Size | 1204 |
Insert Style | SN_A SN_G |
ISO Designation | PSKNR |
Overall Length (l1) | 63mm |
Shank Height (h) | 25mm |
Shank Width (b) | 20mm |
Side to Cutting Tip (f) | 25mm |
Toolholder Style | PSKN |
UNSPSC Code | 23242106 |