£111.69
Ex VAT
£134.03
Inc VAT
Product Details
Product Specification
These blades are suitable for turning, using Grip 4 - 6mm inserts.
Attribute | Value |
---|---|
Blade Height | 20mm |
Blade Length | 140mm |
Blade Style | DO-GRIP HOLDER |
Blade Type | Tool Holder |
Blade Width | 1.6mm |
Brand | Iscar |
Cutting Height | 20mm |
ECLASS Code | 28039190 |
Insert Style | DG_ |
ISO Designation | DGTR 20B-2D35 |
Maximum Grooving Depth | 17.5mm |
Maximum Grooving Width | 2.5mm |
MFR Part No. | 2301392 |
Minimum Grooving Width | 1.9mm |
Number of Pockets | 1 |
Seat Size | 2 |
Series | Do-Grip |
UNSPSC Code | 23242106 |
Workpiece Diameter | 35 |