£115.59
Ex VAT
£138.71
Inc VAT
Product Details
Product Specification
The insert limit is Tmax 18 mm. If deeper penetration is required the insert should be modified into single-ended by the user.
Extractors not included.
Attribute | Value |
---|---|
Blade Height | 25mm |
Blade Length | 150mm |
Blade Style | DO-GRIP HOLDER |
Blade Type | Tool Holder |
Blade Width | 2.4mm |
Brand | Iscar |
Cutting Height | 25mm |
ECLASS Code | 28039190 |
Insert Style | DG_ |
ISO Designation | DGTR 2525-3 |
Maximum Grooving Depth | 17.5mm |
Maximum Grooving Width | 3.18mm |
MFR Part No. | 2301262 |
Minimum Grooving Width | 3mm |
Number of Pockets | 1 |
Seat Size | 3 |
Series | Do-Grip |
UNSPSC Code | 23242106 |
Workpiece Diameter | 35 |