£93.39
Ex VAT
£112.07
Inc VAT
Product Details
Product Specification
SGFHR/L Self-Grip Toolholder.
For all dimensional specifications please refer to our catalogue.
Attribute | Value |
---|---|
Blade Height | 32mm |
Blade Length | 150mm |
Blade Style | SELF-GRIP |
Blade Type | Parting |
Blade Width | 1.2mm |
Brand | Iscar |
Compatible Modular Toolholder | SGTBU TGTBU |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height | 24.8mm |
ECLASS Code | 28039190 |
Insert Style | GF_ |
ISO Designation | SGFH-32-1 |
Maximum Grooving Depth | 19mm |
Maximum Grooving Width | 1.6mm |
MFR Part No. | 2300521 |
Minimum Grooving Width | 1.6mm |
Number of Pockets | 2 |
Seat Size | 1 |
Series | SELF-GRIP |
UNSPSC Code | 23242106 |
Workpiece Diameter | 38 |