£80.99
Ex VAT
£97.19
Inc VAT
Product Details
Product Specification
R8 Shank Face Mill Adaptors
Attribute | Value |
---|---|
Brand | Indexa |
Diameter | 22mm |
EAN | 5036140084100 |
ECLASS Code | 28039190 |
Length | 15mm |
MFR Part No. | R8-FM22-015 |
Shank Type | R8 |
Spigot Size | FM22 |
UNSPSC Code | 23242106 |