£88.99
Ex VAT
£106.79
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Indexa |
Diameter | 27mm |
EAN | 5036140084117 |
ECLASS Code | 28039190 |
Length | 15mm |
MFR Part No. | R8-FM27-015 |
Shank Type | R8 |
Spigot Size | FM27 |
UNSPSC Code | 23242106 |