£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Indexa |
Diameter | 32mm |
EAN | 5036140084124 |
ECLASS Code | 28039190 |
Length | 17mm |
MFR Part No. | R8-FM32-017 |
Shank Type | R8 |
Spigot Size | FM32 |
UNSPSC Code | 23242106 |