Indexa

FC02, Serrated Ball End, M12, Carbon Steel, Black Oxide

SKU:

IND4252015J

MPN:

4252015J

£31.99

Ex VAT

£38.39

Inc VAT

IN STOCK (50+)

    Product Details

    FC02 - Serrated Ball End
    Precision swivel ball that can be used either as a contact bolt or rest pad. As contact pads these swivel ball units are ideal for evenly distributing clamping pressure on sloped or uneven surfaces.
    Material:
    Body - Medium Carbon Steel.
    Ball - Through Hardened Steel EN 31.
    Hardness:
    Bolt - HRC 35.
    Ball - HRC 62.
    Surface Finish: Black Oxide.


    Product Documents
    Product Specification
    Attribute
    Value

    B

    22mm

    Brand

    Indexa

    C

    35mm

    Clamp Style

    Serrated Point

    Dimensions

    M12

    EAN

    5036140085107

    ECLASS Code

    23149090

    Material

    Carbon Steel

    MFR Part No.

    PT02-1222

    Series

    FC02

    Standards Met

    EN 31

    Surface Finish

    Black Oxide

    Type

    Serrated Ball End

    UNSPSC Code

    23153402