£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
FC04 flanged nut manufactured from hardy carbon steel in a black oxide finish for added durability. Available in a range of metric sizes.
Features and Benefits
• Medium carbon steel with HRC 30 - 35 hardness for durability
• Black oxide finish for improved durability
Typical Applications
• Fastenings
• Industrial tooling
Notes
• Available in a range of metric sizes 22-40mm
Attribute | Value |
---|---|
B | 22mm |
Brand | Indexa |
C | 3mm |
Dimensions | M10 |
EAN | 5036140085121 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT04-1017 |
Series | FC04 |
Surface Finish | Black Oxide |
Type | Flanged Nut |
UNSPSC Code | 23153402 |