£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Product Documents
FC15 - Domed Rest Nut
Material: Case Hardened Steel EN19A.
Hardness: HRC 60.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
B | 25mm |
Brand | Indexa |
C | 28mm |
EAN | 5036140377950 |
ECLASS Code | 23149090 |
Material | Steel |
MFR Part No. | PT15-1625 |
Standards Met | EN19A |
Surface Finish | Black Oxide |
Type | Rest Nut |
UNSPSC Code | 23153402 |