£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Product Documents
FC16 - Swivel Clamping Screw
Material:
Body - Medium Carbon Steel EN198.
Point - Through Hardened Steel EN 31.
Hardness:
Body - HRC 32 - 38.
Point - HRC 62.
Surface Finish: Point - Hardened and Ground.
Attribute | Value |
---|---|
B | 15mm |
Brand | Indexa |
C | 3mm |
Clamp Style | Ball Point |
Dimensions | M6x15mm |
EAN | 5036140085695 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT16A-0615 |
Series | FC16 |
Standards Met | EN198 EN 31 |
Surface Finish | Point - Hardened and Ground |
Type | Ball Point Clamp Set Screw |
UNSPSC Code | 23153402 |