£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Product Documents
FC16 - Swivel Clamping Screw
Material:
Body - Medium Carbon Steel EN198.
Point - Through Hardened Steel EN 31.
Hardness:
Body - HRC 32 - 38.
Point - HRC 62.
Surface Finish: Point - Hardened and Ground.
Attribute | Value |
---|---|
B | 20mm |
Brand | Indexa |
C | 4mm |
Clamp Style | Dog Point |
Dimensions | M8x20mm |
EAN | 5036140085787 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT16B-0820N |
Series | FC16 |
Standards Met | EN198 EN 31 |
Surface Finish | Point - Hardened and Ground |
Type | Dog Point Clamp Set Screw |
UNSPSC Code | 23153402 |