£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
FC24 - Swing ‘C’ Washer
Can be reversed to swing into position either clockwise or counter-clockwise.
Material: Medium Carbon Steel.
Hardness: HRC 40.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 13.5mm |
B | 40mm |
Brand | Indexa |
C | 27mm |
Dimensions | 13.50mm |
EAN | 5036140378056 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT24-0840 |
Series | FC24 |
Surface Finish | Black Oxide |
Type | C Washer |
UNSPSC Code | 23153402 |