£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
FC40 - T-Slot Bolt
Material: Medium Carbon Steel.
Hardness: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 50mm |
B | 12mm |
Brand | Indexa |
C | 26mm |
Dimensions | M12x50mm |
EAN | 5036140086098 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT40-12050 |
Series | FC401250 |
Surface Finish | Black Oxide |
Type | T-Slot Bolt |
UNSPSC Code | 23153402 |