£10.95
Ex VAT
£13.14
Inc VAT
Product Details
Product Specification
Product Documents
SEB - Shoulder Eye Bolt
Dynamo type eyebolts with shoulder, to be used for 'Vertical Lift' only. Manufactured from drop forged high tensile steel SS41.
Attribute | Value |
---|---|
A | 41mm |
B | 41.5mm |
Brand | Indexa |
C | 8mm |
EAN | 5036140086463 |
ECLASS Code | 23149090 |
Material | Steel |
MFR Part No. | PT30-10 |
Series | SEB-10 |
Type | Shoulder Eye Bolt |
UNSPSC Code | 23153402 |