£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
A2™ cut off inserts for general purpose machining of most steels, stainless steels, high-temperature alloys, titanium, irons, and non-ferrous materials. Speeds may vary from low to medium, and will handle interruptions and high feed rates.
Features and Benefits
• Higher productivity & profitability - up to 30% higher
• Higher metal removal rate (speed, feed, and depth-of-cut) with longer tool life
• Versatile can be applied across a wide range of applications
• Suitable for use in low to high-speed applications
• Uniform wear for predictable tool life
• Achieve reduced depth-of-cut notching
• Virtually eliminates chip flow damage
Standards
• Grade: KC5025
• ISO range: P20-30 M20-30 K20-30 N20-30 S20-30
• ANSI range: C6 C2
Typical Applications
• Steel
• Cast iron
• Stainless steel
• ISO turning workpieces
Attribute | Value |
---|---|
Brand | Kennametal |
ECLASS Code | 21010901 |
ISO Designation | A2030N00CF02 |
Manufacturer Grade | KC5025 |
Material | Carbide |
Series | A2™ |
UNSPSC Code | 23242105 |