£21.99
Ex VAT
£26.39
Inc VAT
Product Details
Product Specification
DGN/DGNC/DGNM-C : Used for parting of bars, hard materials and tough applications. A positive rake, single cavity with a negative land and shoulders. Medium-to-high feeds. DGNC - with coolant holes, DGNM - single ended for very deep applications.
Grade: IC354
A thin PVD coated TiCN layer on a P40 substarte. High toughness. For general Applications in parting and grooving steel, alloy and stainless steel atmedium to high cutting speeds.
ISO Range - P/M/K: (P20-P40)(M10-M30)
Grade or Coating Type: PVD
Coating Layers: TiCN
Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Grade: IC907
A tough sub-micron substrate, TiAlN PVD coated. Suitable for low-to-medium cutting speeds. Developed for machining of heat resistant alloys, austenitic stainless steel and hard steel.
ISO Range - P/M/K: (P10-P30)(M05-M20)(K15-K30)
ISO Range - H/S/N: (H05-H15)(S05-S20)(N05-N20)
Grade or Coating Type: PVD
Coating Layers: TiAlN+TiN
Grade: IC308
A tough sub-micron PVD coated grade. Suitable forlow to medium cutting speed. Designed for machining of heat resistant alloys, austenitic stainless steel, hard materials and carbon steel at interrupted cut and unfavorable conditions.
ISO Range - P/M/K: (P20-P40)(M20-M30)(K20-K30)
ISO Range - H/S/N: (H10-H20)(S10-S40)(N10-N30)
Grade or Coating Type: PVD
Coating Layers: TiCN
Grade: IC328
A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN
Grade: IC808
A hard, fine grain substrate with excellent chipping resistance, combined with a new 'SUMO TEC' TiAlN PVD coating. Provides high wear resistance. Recommended for a very wide range of materials.
ISO Range - P/M/K: (P15-P30)(M20-M30)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN/AlTiN+TiN
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
ISO Designation | DGN 5003C |
UNSPSC Code | 23242105 |