£18.29
Ex VAT
£21.95
Inc VAT
Product Details
Product Specification
DGN/DGNC/DGNM-C : Used for parting of bars, hard materials and tough applications. A positive rake, single cavity with a negative land and shoulders. Medium-to-high feeds. DGNC - with coolant holes, DGNM - single ended for very deep applications.
Features and Benefits
• A hard, fine grain substrate with excellent chipping resistance
• New TiAlN PVD coating for added durability
• Provides high wear and oxidation resistance
• Recommended for a wide range of materials applications and machining conditions
Specifications
• Grade: IC908
• ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
• ISO Range - H/S/N: (H10-H20)(S10-S25)
• Grade or Coating Type: PVD
• Coating Layers: TiAlN
Typical Applications
• Parting
• Grooving
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Application | Grooving Parting |
ECLASS Code | 21010901 |
ISO Designation | DGN 3002Z |
Manufacturer Grade | IC908 |
Material | Carbide |
Series | Do-Grip |
UNSPSC Code | 23242105 |