£162.90
Ex VAT
£195.48
Inc VAT
Product Details
Product Specification
GRIP (full radius) : Full radius, double-ended inserts, for turning and grooving in external, internal and face applications.
For External, Internal & Face Machining
Grade: IC08
An uncoated fine grain, carbide grade. Used mainly for aluminum and for high temperature alloys at low to medium cutting speed.
ISO Range - P/M/K: (M20-M30)
ISO Range - H/S/N: (S10-S30)(N10-N20)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated
Grade: IC808
A hard, fine grain substrate with excellent chipping resistance, combined with a new 'SUMO TEC' TiAlN PVD coating. Provides high wear resistance. Recommended for a very wide range of materials.
ISO Range - P/M/K: (P15-P30)(M20-M30)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN/AlTiN+TiN
Grade: IC354
A thin PVD coated TiCN layer on a P40 substarte. High toughness. For general Applications in parting and grooving steel, alloy and stainless steel atmedium to high cutting speeds.
ISO Range - P/M/K: (P20-P40)(M10-M30)
Grade or Coating Type: PVD
Coating Layers: TiCN
Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Grade: IC9025
A tough substrate with a cobalt enriched layer combined with MTCVD TiCN and a thick alpha Al2O3 CVDcoating. Recommended for general use machining ofsteel in a wide range of conditions, featuring high toughness and wear resistance.
ISO Range - P/M/K: (P20-P30)(M15-M30)
Grade or Coating Type: CVD
Coating Layers: TiCN+Al2O3+TiN
Grade: IC418
CVD multilayer TiCN / TiC / Al2O3 coated grade . Used for grooving and milling of grey and nodular cast iron at medium and high cutting speed. Can beused for interrupted cuts and heavy machining.
ISO Range - P/M/K: (K10-K25)
Grade or Coating Type: CVD
Coating Layers: TiC+Al2O3
Grade: IC830
A 'SUMO TEC' AlTiN+TiN PVD coated grade. Recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel. High toughness and wear resistance.
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: AlTiN+TiN
Grade: IC418
CVD multilayer TiCN / TiC / Al2O3 coated grade . Used for grooving and milling of grey and nodular cast iron at medium and high cutting speed. Can beused for interrupted cuts and heavy machining.
ISO Range - P/M/K: (K10-K25)
Grade or Coating Type: CVD
Coating Layers: TiC+Al2O3
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
ISO Designation | GRIP 3015Y |
UNSPSC Code | 23242105 |