£365.95
Ex VAT
£439.14
Inc VAT
Product Details
Product Specification
N123F1 CoroCutⓇ 1-2 Profiling Inserts
Insert Grade CB20
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 1.5mm |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
Depth of Cut | 0.6mm |
ECLASS Code | 21010901 |
ISO Designation | N123F1-0300-RE |
Manufacturer Grade | CB20 |
Material | Carbide |
Series | CoroCut 1-2 |
UNSPSC Code | 23242105 |