SKU:
ISC1146510A
MPN:
3345806
£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
PENTA 17-NP-RS/LS PENTACUT Groove-Turn & Parting Inserts
Precision grooving and turning pentagonal inserts, used on Swiss type automatics and small CNC lathes.
• For the miniature parts industry
• Precision insert featuring high indexing repeatability precision for 5 cutting edges
• Edge indexing enabled from both tool sides
• Short head design - most suitable for small machine tools
• Very rigid and accurate clamping
Insert Grade IC1008
(P20-P50)(M20-M40)(K15-K40)(H20-H30)(S15-S25)(N05-N25)
PVD TiAlN+TiN Coated insert for use on High temperature alloys,Stainless steel and Hardened steel
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.08mm |
Cutting Application | Precision Grooving Turning |
Cutting Width | 1mm |
Depth of Cut | Max 0.70 Min 0.05mm |
ECLASS Code | 21010901 |
ISO Category Grade | H K M N P S |
Manufacturer Grade | IC1008 |
Material | Carbide |
Series | Pentacut |
UNSPSC Code | 23242105 |