£106.19
Ex VAT
£127.43
Inc VAT
Product Details
Product Specification
Metric.
Used to produce a close tolerance surface finish in taper holes to allow the fitting of hardened and ground taper pins in the building of jigs, fixtures and dies. Manufactured to BS 328 : Part 4 : 1990 and DIN 9A.
METRIC TOLERANCES:
Diameter: Over 1.50 ~ up to 5.00. Tolerance: +0.075, -0.000.
Diameter: Over 5.00 ~ up to 20.00. Tolerance: +0.125, -0.000.
Attribute | Value |
---|---|
Brand | Sherwood |
Diameter Range Min | 15.8mm |
EAN | 5036140178656 |
ECLASS Code | 21010400 |
Flute Length | 230mm |
Material | High Speed Steel |
Overall Length | 280mm |
Reamer Diameter | 16mm |
Shank Type | Taper Pin |
UNSPSC Code | 23241611 |