£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Inch.
Sherwood Taper Pin hand reamers are used to produce a close tolerance surface finish in taper holes to allow the fitting of hardened and ground taper pins in the building of jigs, fixtures and dies. Manufactured to BS 328 : Part 4 : 1990 and DIN 9A.
INCH TOLERANCES:
Diameter: Over 1/16" ~ up to 7/32". Tolerance: +0.0003, -0.0000.
Diameter: Over 7/32" ~ up to 7/8". Tolerance: +0.0005, -0.0000.
Attribute | Value |
---|---|
Brand | Sherwood |
EAN | 5036140373518 |
ECLASS Code | 21010400 |
Material | High Speed Steel |
Shank Type | Taper Pin |
UNSPSC Code | 23241611 |