£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
G class ceramic round insert with a negative relief angle. Ideal for finishing to medium cutting and comes without chipbreaker.
Features and Benefits
• Allows for continuous turning of hard materials that are ferrous
• Ceramic material for resistance to pressure, heat and wear
Attribute | Value |
---|---|
Brand | Tungaloy |
Chipbreaker | No |
Clearance Angle | 0° |
Corner Radius | 0.1 |
Cutting Edge Length | 12.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3 |
Inscribed Circle | 12.7mm |
Insert Size | 120400 |
Insert Style | RNGA |
ISO Category | H |
ISO Category Grade | H |
ISO Cut | H01 to H15 |
ISO Designation | RNGA 120400 |
Manufacturer Grade | LX11 |
Material | Ceramic |
Material Application | Hard Materials |
Shape | Round |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |