SKU:
SWT1659016A
MPN:
1659016A
£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
Series 90 - Regular Series
Dimensions to DIN 844. Centre cutting. Shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6.
The combination of HSS-E PM and TiALN provides a cutter that is ideally suited to dry and semi-dry machining of materials up to 45 HRC, stainless steels and Aerospace alloys.
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutter Diameter | 16mm |
Cutter Diameter Tolerance | K10 |
Cutting Direction | Right Hand |
EAN | 5036140207783 |
ECLASS Code | 21010500 |
Finish/Coating | TiAlN |
Flute Length | 32mm |
Helix Angle | 30° |
Helix Direction | Right Hand |
Length Type | Regular |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
Milling Application | Finishing Profiling Semi-finishing Slotting |
Number of Flutes | 4mm |
Overall Length | 93mm |
Plunge Type | Centre Cutting |
Shank Diameter | 16mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 1835B DIN 844 |
UNSPSC Code | 23241614 |