£37.79
Ex VAT
£45.35
Inc VAT
Product Details
Product Specification
2608584063
6 piece bi-metal adjustable hole saw kit designed for cutting wood, PVC and aluminium. All blades are hardened with medium cut teeth, and a working length/depth of 32mm.
Features and Benefits:
•Hardened medium cut teeth
•Suitable for cutting wood and PVC
•Also suitable for non ferrous metals such as aluminium and copper
Set contents: 46, 53, 60, 67, 74 and 81mm.
Attribute | Value |
---|---|
Blade Material | BiM - Bi-Metal |
Brand | Bosch |
Cutting Depth | 32mm |
Diameter | 46 - 81mm |
EAN | 3165140085755 |
Item | Holesaw Sets |
MFR Part No. | 2608584063 |
Number of Pieces | 6 |
UNSPSC Code | 23101512 |