£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
American pattern with solid single twist, precision machined for perfect concentricity manufacrtured from hardened carbon steel, the flute is ground and honed to cut along its entire length. Spur point ensures accurate location at the start of drilling. Hexagon shank for use with hand and power tools.
Boxed Set
Contents: 1x each 6 (1/4"), 9 (3/8"), 13 (1/2"), 16 (5/8"), 19 (3/4"),
22 (7/8") and 25mm (1").
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140144224 |
Number of Pieces | 7 |
UNSPSC Code | 23101512 |