£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Set screw allows for easy replacement of the 9.525mm (6/8") HSS pilot drill.
Features and Benefits
• Hexagonal shank
• Set screw for easy replacement of the 9.525mm (6/8") HSS pilot drill
• Pilot included
Attribute | Value |
---|---|
Blade Material | High Speed Steel |
Brand | Starrett |
EAN | 0049659551426 |
Item | Arbor |
MFR Part No. | AY1411 |
UNSPSC Code | 23101512 |