£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Bi-metal Fast Cut holesaws combine a brand new tooth material, boasting enhanced durability and a new tooth design that provides a smoother, faster cut on a wide range of materials, when compared against the previous Constant Pitch saw.
Specifically suited to cutting stainless and mild steel sheet, the Fast Cut will also cut through tubes with a wall thickness of up to 3mm (1/8").
Features and Benefits
• New tooth design, providing a smoother, faster cut on almost all materials
• Enhanced heat and wear resistance
• Specifically suited to cutting stainless and mild steel sheet
• Will also cut through tubes with a wall thickness of up to 3mm
Notes
• Images for illustrative purposes only
Attribute | Value |
---|---|
Blade Material | Bi-Metal High Speed Steel |
Brand | Starrett |
Cutting Depth | 41mm |
Diameter | 20mm |
EAN | 7891265005540 |
Item | Holesaws |
MFR Part No. | AX5020 |
Number of Pieces | 1 |
UNSPSC Code | 23101512 |