£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Set screw allows for easy replacement of the 9.525mm (6/8") HSS pilot drill.
Features and Benefits
• Hexagonal shank
• Set screw for easy replacement of the 9.525mm (6/8") HSS pilot drill
• Pilot included
Attribute | Value |
---|---|
Blade Material | High Speed Steel |
Brand | Starrett |
Diameter | 9.525mm |
EAN | 0049659551419 |
Item | Holesaws |
MFR Part No. | AY1385 |
Number of Pieces | 1 |
UNSPSC Code | 23101512 |