£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Industry standard sheet metal holesaws from Starrett, known for their class-leading reliability and effectiveness.
Features and Benefits
• Tungsten carbide tipped teeth provide superb product life and cutting performance
• The teeth have a positive cutting angle which provides fast and efficient removal of chips and swarf plus a high cutting accuracy
• Safety stop at the base of the holesaw prevents drilling beyond maximum cutting depth of 13mm (1/2")
• Complete assembly - no need to purchase a separate arbor and pilot drill
Typical Applications
• Ideal for production cutting of high alloy and stainless steels, non ferrous light metals and reinforced fabrics
Notes
• Replacement pilot drills available
Attribute | Value |
---|---|
Blade Material | Carbide-Tipped |
Brand | Starrett |
Cutting Depth | 6mm |
Diameter | 18mm |
EAN | 0049659118667 |
Item | Holesaws |
MFR Part No. | SM18 |
Number of Pieces | 1 |
UNSPSC Code | 23101512 |