£189.00
Ex VAT
£226.80
Inc VAT
Product Details
Product Specification
Made in Britain, each bi-metal holesaw kit comprises a selection of fast cut pitch holesaws and accessories. Designed for use in the electrical, plumbing, automotive and locksmith trades, and industry generally, Starrett bi-metal fast cut holesaws are durable and shatter-resistant and ideal for cutting metal (including stainless steel), wood and plastic. Kits are supplied complete in an attractive, sturdy carrying case.
Electricians Kit (KFC06022):
Holesaws (x6): 16, 20, 25, 29, 44 and 51mm.
Arbors: A1 and A10.
General-Purpose Kit (KFC06023):
Holesaws (x6): 22, 29, 35, 44, 51 and 64mm.
Arbors: A1 and A10.
Universal Holesaw Kit (KFC14021):
Holesaws (x14): 16, 20, 22, 25, 29, 32, 35, 38, 44, 51, 57, 64, 68 and 76mm.
Arbors: A1 and A2.
Features and Benefits
• All kits include a wide selection of fast cut pitch holesaws allowing for vastility in application
• Durable and shatter resistant material allows for easy cutting into metal, wood and plastic
• Supplied in carry case for easy portability
Attribute | Value |
---|---|
Blade Material | Bi-Metal |
Brand | Starrett |
Diameter | 16 - 75mm |
EAN | 0049659625165 |
Item | Holesaw Sets |
MFR Part No. | KFC14021 |
Number of Pieces | 16 |
UNSPSC Code | 23101512 |