SKU:
SHR0615913P
MPN:
0615913P
£18.69
Ex VAT
£22.43
Inc VAT
Product Details
Product Specification
Short Series Type B210T.
Used for diesinking, slot milling and profile milling. Bright finish. Flute type: 30° helix.
Manufactured to BS 122 : Part 4 : 1980.
Inch Tolerances:
Diameter: up to 1/2". Tolerance: +0.0005, -0.0013.
Diameter: Over 1/2". Tolerance: +0.0005, -0.0015.
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutter Diameter | 1/2in. |
Cutting Direction | Right Hand |
EAN | 5036140370395 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 3/4in. |
Flute Type | Spiral |
Helix Angle | 30° |
Length Type | Short |
Material | High Speed Steel |
Number of Flutes | 2 |
Series | B210T |
Shank Diameter | 1/2in. |
Shank Type | Threaded |
Standards Met | BS 122 |
UNSPSC Code | 23241605 |